Skip Content

TP
STANDARD ABRASIVES

2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Medium, Aluminum Oxide, 100 PK

  • Item # 34AY46
  • My Part #
  • Mfr. Model # 66000224494
  • Catalog Page # N/A
  • UNSPSC # 31191506
Quick Change Disc,2in Dia,80,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.50 / pkg. of 100

Shipping: pkg of 10

Pickup: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.5 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Standard Abrasives™ surface conditioning FE disc combines high edge durability and flexibility for edge work, deburring, and blending of all metal types on both flat and contoured surfaces. Durable, flexible nylon mesh fits any contoured surface. Mesh is laced with aluminum oxide abrasive for all-purpose versatility.

• Cuts fast while blending and deburring—ideal for applications on ferrous metals and composites
• Pressure is evenly applied to the edge of the disc
• Designed for blending, coating removal, finishing, and light deburring on ferrous materials
• Quick-change disc available with hook-and-loop attachment

Note: For the best results, use a Standard Abrasives brand holder, sold separately.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 2"
  • Abrasive Grit 80
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Cloth
  • Series 3500-2
  • Backing Weight X
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.