Skip Content
TP
STANDARD ABRASIVES

12" Coated PSA Sanding Disc, 40 Grit, No Hole, Coarse Grade, Aluminum Oxide 10, PK

  • Item # 34AY36
  • My Part #
  • Mfr. Model # 67000001056
  • Catalog Page # N/A
  • UNSPSC # 31191506
PSA Sanding Dsc,No Hole,12in Dia,40,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $93.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Standard Abrasives™ PSA Aluminum Oxide Disc is good for light-duty blending, finishing, and polishing on ferrous and non-ferrous materials. Disc is durable and heavy, further enhancing the support the abrasive receives from the holder pad. This durability is what makes the disc a great match for light-duty blending, finishing and polishing on edges, extrusions and contours; it tends not to deflect on these irregular surfaces. While less aggressive than silicon carbide, aluminum oxide tends to last long. Moreover, the mineral delivers a soft scratch pattern that is often desirable for finishing and polishing.

View More

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Disc Diameter 12"
  • Abrasive Grit 40
  • Abrasive Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Series 3500-2
  • Backing Weight J
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.