Skip Content

TP
STANDARD ABRASIVES

1/2" Diameter Sanding Drum

  • Item # 34AY22
  • My Part #
  • Mfr. Model # 66000051798
  • Catalog Page # N/A
  • UNSPSC # 31191519
Sanding Drum,1/2Dia x 1/2W in,Rubber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.70 / each

Shipping: pkg of 10

Pickup: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.015 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Standard Abrasives™ Rubber Sanding Drum holds an abrasive band for contour work (band sold separately). Constructed from rubber, the drum expands at high speed for the closest possible fit with a band of the same size for controlled operation. This enables it to run smoothly over contoured surfaces and into hard-to-reach areas without skipping or jumping for a smooth, precise finish. The spiral band can be a coated abrasive for polishing and blending, or a non-woven surface conditioning product for effective finishing.

View More

Technical Specs

  • Item Sanding Drum
  • Diameter 1/2"
  • Width 1/2"
  • Shank Size 1/8"
  • Max. RPM 30,000
  • Material Rubber
  • For Use With Spiral Bands
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.