Navigation Menu New

Access My Account, Order History, Lists and more here.

49ZV71 270ES-4x30yd UNSPSC # 31201520

Tap image to zoom.

Roll over image to zoom.

Pavement Marking Tape, Reflective White, 90 ft Length, 4 in Width, 1/16 in Height

  • Item # 49ZV71
  • Mfr. Model # 270ES-4x30yd
  • UNSPSC # 31201520
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pavement Marking Tape
  • Color Reflective White
  • Length 90 ft
  • Width 4 in
  • Height 1/16 in
  • Thickness 1/16 in
  • Material Retroreflective Polymer
  • Installation Method Peel and Stick
  • Standards DOT, USDOT, FHWA, CALTRANS, NHTSA

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top