WG
STALKMARKET

12 oz. Paper Disposable Hot Cup, Brown, 1000 PK

  • Item # 26JF81
  • My Part #
  • Mfr. Model # PLC-12-DW
  • Catalog Page # 1432
  • UNSPSC # 52151504
12 oz. Paper Disposable Hot Cup, Brown, 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $193.50 / pkg. of 1,000

Web Price $215.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

StalkMarket® double-walled hot cup has additional insulation and is designed to protect your hands while keeping your beverage hot. Helps you save money and storage space, by eliminating the need for an added protective sleeve or double cupping. Fully compostable within 60 to 90 days in commercial composting facilities.

View More

Technical Specs

  • Disposables Product Grouping Hot Cup
  • Basic Foodware Material Paper
  • Disposable Foodware Capacity 12 oz.
  • Disposable Foodware Coating/Lining Polylactic Acid
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe No
  • Disposable Foodware Pattern Patternless
  • Use Lid Number Mfr. No. 626TS, 626TP, DNR626, DLR626, DLW626
  • Disposable Foodware Color Brown
  • Disposable Foodware Capacity Range 12 to 16 oz.
  • Item Disposable Hot Cup
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.