Navigation Menu New

Access My Account, Order History, Lists and more here.

55KF56 66126 UNSPSC # 44111511

Pegboard Shelf: For Square Pegboard Hole Shape, 12 in x 6 in x 3 in

  • Item # 55KF56
  • Mfr. Model # 66126
  • UNSPSC # 44111511
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pegboard Shelf: For Square Pegboard Hole Shape, 12 in x 6 in x 3 in

  • Item # 55KF56
  • Mfr. Model # 66126
  • UNSPSC # 44111511
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pegboard Shelf
  • Color Silver
  • Load Capacity 25 lb
  • Material Stainless Steel
  • Mounting Type Screw-In
  • Overall Depth 6 in
  • Overall Height 3 in
  • Overall Width 12 in
  • For Pegboard Hole Shape Square
  • For Pegboard Hole Size 3/8 in
  • For Pegboard Hole Spacing 1 1/2 in
Back to Top