Navigation Menu New

Access My Account, Order History, Lists and more here.

55KF58 66528 UNSPSC # 31162610

Pegboard Hook: 5 in x 3 3/4 in x 2 1/4 in, 2 Hooks, 5 in Hook Dp, Screw-In

  • Item # 55KF58
  • Mfr. Model # 66528
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pegboard Hook: 5 in x 3 3/4 in x 2 1/4 in, 2 Hooks, 5 in Hook Dp, Screw-In

  • Item # 55KF58
  • Mfr. Model # 66528
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pegboard Hook
  • Number of Hooks 2
  • Overall Height 2 1/4 in
  • Overall Length 5 in
  • Overall Width 3 3/4 in
  • Hook Depth 5 in
  • For Pegboard Hole Spacing 1 1/2 in
  • For Pegboard Hole Size 3/8 in
  • Mounting Type Surface
  • Locking System Screw-In
  • For Pegboard Hole Shape Square
  • Color Silver
  • Finish Stainless Steel
  • Accessory Type 80-Degree Closed Hook
  • Includes Screws
Back to Top