Navigation Menu New

Access My Account, Order History, Lists and more here.

55KF57 66201 UNSPSC # 31162610

Pegboard Hook: 2 1/2 in x 2 1/8 in x 2 1/4 in, 2 Hooks, 2 1/2 in Hook Dp

  • Item # 55KF57
  • Mfr. Model # 66201
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pegboard Hook: 2 1/2 in x 2 1/8 in x 2 1/4 in, 2 Hooks, 2 1/2 in Hook Dp

  • Item # 55KF57
  • Mfr. Model # 66201
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pegboard Hook
  • Number of Hooks 2
  • Overall Height 2 1/4 in
  • Overall Length 2 1/2 in
  • Overall Width 2 1/8 in
  • Hook Depth 2 1/2 in
  • For Pegboard Hole Spacing 1 1/2 in
  • For Pegboard Hole Size 3/8 in
  • For Tool Type Pliers, Scissors, Wire Cutters
  • Mounting Type Surface
  • Locking System Screw-In
  • For Pegboard Hole Shape Square
  • Color Silver
  • Finish Stainless Steel
  • Accessory Type Straight Closed Hook
  • Includes Screws
Back to Top