Navigation Menu New

Access My Account, Order History, Lists and more here.

55KF65 V66661 UNSPSC # 31162610

Pegboard Hook: 1 5/8 in x 9 in x 2 1/4 in, 1 Hooks, 1 5/8 in Hook Dp

  • Item # 55KF65
  • Mfr. Model # V66661
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pegboard Hook: 1 5/8 in x 9 in x 2 1/4 in, 1 Hooks, 1 5/8 in Hook Dp

  • Item # 55KF65
  • Mfr. Model # V66661
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pegboard Hook
  • Number of Hooks 1
  • Overall Height 2 1/4 in
  • Overall Length 1 5/8 in
  • Overall Width 9 in
  • Hook Depth 1 5/8 in
  • For Pegboard Hole Spacing 1 1/2 in
  • For Pegboard Hole Size 3/8 in
  • For Tool Type Screwdrivers
  • Mounting Type Surface
  • Locking System Screw-In
  • For Pegboard Hole Shape Square
  • Material Vinyl Coated
  • Color Black
  • Finish Stainless Steel
  • Accessory Type Single Ring Toolholder
  • Includes Screws
Back to Top