Navigation Menu New

Access My Account, Order History, Lists and more here.

55KF60 V63105 UNSPSC # 31162610

Extended Spring Clip: 7/8 in x 1 in x 2 1/4 in, 3 Hooks, 7/8 in Hook Dp

  • Item # 55KF60
  • Mfr. Model # V63105
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Extended Spring Clip: 7/8 in x 1 in x 2 1/4 in, 3 Hooks, 7/8 in Hook Dp

  • Item # 55KF60
  • Mfr. Model # V63105
  • UNSPSC # 31162610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Extended Spring Clip
  • Number of Hooks 3
  • Overall Height 2 1/4 in
  • Overall Length 7/8 in
  • Overall Width 1 in
  • Hook Depth 7/8 in
  • For Pegboard Hole Spacing 1 1/2 in
  • For Pegboard Hole Size 3/8 in
  • Mounting Type Surface
  • Locking System Screw-In
  • For Pegboard Hole Shape Square
  • Material Vinyl Coated
  • Color Black
  • Finish Stainless Steel
  • Accessory Type Extended Spring Clip
  • Includes Screws
Back to Top