Navigation Menu New

Access My Account, Order History, Lists and more here.

55KF69 LBC-18SS UNSPSC # 56111907

A-Frame Pegboard Truck: Square, 3/8 in Peg Holes, 21 in x 36 in x 39 in

  • Item # 55KF69
  • Mfr. Model # LBC-18SS
  • UNSPSC # 56111907
  • Catalog Page # 1280 1280
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

A-Frame Pegboard Truck: Square, 3/8 in Peg Holes, 21 in x 36 in x 39 in

  • Item # 55KF69
  • Mfr. Model # LBC-18SS
  • UNSPSC # 56111907
  • Catalog Page # 1280 1280
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item A-Frame Pegboard Truck
  • Color Silver
  • Finish Unfinished
  • Material Stainless Steel
  • Overall Depth 36 in
  • Overall Height 39 in
  • Overall Width 21 in
  • Assembled Unassembled
  • Caster Wheel Diameter 3 in
  • Caster Wheel/Configuration (2) Rigid; (2) Swivel
  • Caster Wheel/Tread Material Neoprene
  • Tool Storage Space 18 sq ft
  • Includes Tray
  • Number of Panels 4
  • Panel Load Capacity 150 lb
  • Peg Hole Shape Square
  • Peg Hole Size 3/8 in
  • Peg Hole Spacing 1 1/2 in
  • Whole Unit Load Capacity 800 lb
Back to Top