Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

STACK-ON Weapon Storage Cabinet: Rifle Weapon, 1 Pistol Drawer Storage Capacity, Black

Item 
402L93
Mfr. Model 
GCB-18C-DS

Product Details

Catalog Page
N/A
Brand
STACK-ON
Weapon Style
Rifle
Weapon Models Stored
All Pistols Models and Rifle Model No. M41A, M4, Car15
Pistol Drawer Storage Capacity
1
Weapon Drawer Storage Capacity
1
Number of Weapon Drawers
0
Number of Pistol Drawers
0
Overall Height
55 in
Overall Width
21 in
Overall Depth
18 in
Color
Black
Finish
Powder Coated
Includes
Pre-Drilled Mounting Holes and Hardware
UNSPSC
30161801
Country of Origin
Mexico (subject to change)