DV
STACK-ON

Wall Safe, Black, Weight 35 lb.

  • Item # 402M08
  • My Part #
  • Mfr. Model # PWS-15522
  • Catalog Page # 1968
  • UNSPSC # 46171506
Wall Safe, Black, Weight 35 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor and Wall Safes

Product Details

This compact, welded steel STACK-ON wall safe allows you to take advantage of the unused space inside of standard 16″ on center walls. The solid steel, pry-resistant door features concealed hinges and 2 steel live-action locking bolts for added security. The electronic lock stores a 3-8 digit combination, includes a low battery warning, and the keypad can be silenced. Safe has 2 removable padded shelves and a padded bottom to help protect valuables from scratches. Wall safe is suitable for securing ammunition, handguns, jewelry, and other small personal items.

• Includes backup key
• California-approved Firearm Safety Device, meets requirements of Penal Code section 23655

View More

Technical Specs

  • Item Wall Safe
  • Color Black
  • Net Weight 35 lb.
  • Capacity 8 cu. ft.
  • Fire Rated None
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 2 Adjustable
  • Lock Style Electronic
  • Number of Bolts 0
  • Outside Height 22-1/4"
  • Outside Width 15-1/2"
  • Outside Depth 4"
  • Inside Width 14-3/4"
  • Inside Depth 3"
  • Door Opening Height 18-25/32"
  • Door Plate Thickness 5/32"
  • Holds Documents, Records and Valuables
  • Includes Hardware, Key Rack With Rings, Document Folder, Straps For Securing Pistols
  • Max. User Codes 1
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms