Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

STACK-ON Quick Access Safes: Pistol Weapon, Universal, 4 Pistol Drawer Storage Capacity, Black

Item 
497D28
Mfr. Model 
QAS-1810-E

Product Details

Catalog Page
N/A
Brand
STACK-ON
Weapon Style
Pistol
Weapon Models Stored
Universal
Pistol Drawer Storage Capacity
4
Weapon Drawer Storage Capacity
4
Number of Weapon Drawers
0
Number of Pistol Drawers
0
Overall Height
4-1/2 in
Overall Width
10 in
Overall Depth
12-1/4 in
Color
Black
Finish
Powder Coated
Includes
Electric Lock; Interior LED Light; Security Alarm
UNSPSC
46171506
Country of Origin
China (subject to change)