DV
STACK-ON

Personal Safe, Black, Weight 32 lb.

  • Item # 402M25
  • My Part #
  • Mfr. Model # PS-1508
  • Catalog Page # 1968
  • UNSPSC # 46171506
Personal Safe, Black, Weight 32 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor and Wall Safes

Product Details

Safely secure your laptop, handgun, jewelry, and other valuables in this STACK-ON personal safe. The welded-steel model is extra wide, yet it easily fits on a shelf or in a closet. The solid-steel, pry-resistant door has concealed hinges and 2 steel live-action locking bolts. The easy-to-use electronic lock has a large push button keypad that accepts a personalized 3-8 digit code, and safe includes 2 backup keys. Lock has a low battery warning system and the keypad can be silenced. Safe comes with a foam-padded bottom to help protect items from scratches.

View More

Technical Specs

  • Item Personal Safe
  • Color Black
  • Net Weight 32 lb.
  • Capacity 7 cu. ft.
  • Fire Rated None
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 0
  • Lock Style Electronic
  • Number of Bolts 2
  • Outside Height 8"
  • Outside Width 20-1/2"
  • Outside Depth 8"
  • Inside Width 20-1/4"
  • Inside Depth 12"
  • Holds Documents, Records and Valuables
  • Includes Pre-Drilled Mounting Holes, Hardware
  • Max. User Codes 8
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms