Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

STACK-ON Fire Safe: Compact and Portable, Electronic Lock, 11 13/16 in Outside Ht, Black Granite, 0

Item 
465F64
Mfr. Model 
PFS-012-BG-E

Product Details

Catalog Page
N/A
Brand
STACK-ON
Color
Black Granite
Net Weight
49 lb
Capacity
0.8 cu ft
Fire Rating
1/2 hr
Water Endurance
0
Material
Steel
Finish
Textured
Max. User Codes
8
Number of Shelves
1
Number of Drawers
0
Lock Style
Electronic
Number of Bolts
4
Outside Height
11-13/16 in
Outside Width
15-1/2 in
Outside Depth
13-1/2 in
Inside Height
10 in
Inside Width
13-1/4 in
Inside Depth
11-13/16 in
Door Opening Height
9-7/8 in
Door Opening Width
13-1/8 in
Battery Life
90 day
Door Plate Thickness
5/32 in
Wall Thickness
1/16 in
Holds
Handguns; Valuables
Meets
CA DOJ Approved
Includes
Back Up Key
Product Type
Fire Safe
UNSPSC
46171506
Country of Origin
China (subject to change)