Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
STACK-ON

Drawer Safe,Black,Weight 13.5 lb.

  • Item # 402M28
  • My Part #
  • Mfr. Model # PDS-1500
  • Catalog Page # 2019
  • UNSPSC # 46171506
Drawer Safe,Black,Weight 13.5 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in a desk or nightstand drawer, this STACK-ON personal safe can provide fast, reliable access to handguns or other valuables. Welded-steel construction with 2 steel live-action locking bolts and the electronic lock stores a 3-8 digit combination. Lock has a low battery warning system and the keypad can be silenced. Safe interior comes with a foam-padded bottom to help protects contents.

• Includes a backup key
• California-approved Firearm Safety Device, meets requirements of Penal Code section 23655

View More

Technical Specs

  • Item Drawer Safe
  • Color Black
  • Net Weight 13.5 lb.
  • Capacity 2 cu. ft.
  • Fire Rated None
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 0
  • Lock Style Electronic
  • Number of Bolts 2
  • Outside Height 13-1/2"
  • Outside Width 13-1/2"
  • Outside Depth 4-1/2"
  • Inside Width 13-1/2"
  • Inside Depth 8-1/4"
  • Door Plate Thickness 5/32"
  • Holds Documents, Records and Valuables
  • Includes Pre-Drilled Mounting Holes, Hardware
  • Max. User Codes 8
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.