TP
STACK-ON

5.96 cu. ft. Gun Safe, 129 lb. Net Weight, Not Rated Fire Rating, Electronic Lock Style

  • Item # 402L85
  • My Part #
  • Mfr. Model # SS-10-MB-E
  • Catalog Page # N/A
  • UNSPSC # 46171506
5.96 cu. ft. Gun Safe, 129 lb. Net Weight, Not Rated Fire Rating, Electronic Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $455.97 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 129.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 129 lb.
  • Capacity 5.96 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory No
  • Lock Style Electronic
  • Number of Shelves 1 Fixed Center Shelf
  • Number of Bolts 6
  • Outside Height 55"
  • Outside Width 15-1/8"
  • Outside Depth 15-7/8"
  • Inside Height 54-3/4"
  • Inside Width 15-1/2"
  • Inside Depth 11-3/4"
  • Door Opening Height 50-7/8"
  • Door Opening Width 11-5/8"
  • Door Plate Thickness 2mm
  • Wall Thickness 2mm
  • Holds (10) Guns
  • Features Two Way Locking with 1" Live Action Locking Bolts and 1" Deadbolts
  • Includes Fully Carpeted Interiors, Molded Barrel Rests with Scope Standoffs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.