TP
STACK-ON

11.82 cu. ft. Gun Safe, 247 lb. Net Weight, Not Rated Fire Rating, Combination Dial Lock Style

  • Item # 402L79
  • My Part #
  • Mfr. Model # SS-22-MB-E
  • Catalog Page # 1968
  • UNSPSC # 46171506
11.82 cu. ft. Gun Safe, 247 lb. Net Weight, Not Rated Fire Rating, Combination Dial Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $619.69 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 247.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help protect your firearms from theft with this STACK-ON heavy-gauge steel gun safe. Model features an electronic lock that stores a 3-8 digit combination and the lock batteries are accessible from the front of the safe. Safe has a drill-resistant hardened steel plate located behind the lock, and concealed door hinges for added security. The safe’s fully-carpeted interior has 4 adjustable shelves and innovative molded barrel rests with scope standoff inserts.

• Includes backup key
• California-approved Firearm Safety Device, meets requirements of Penal Code section 23655

View More

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 247 lb.
  • Capacity 11.82 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance 0
  • Material Steel
  • Finish Powder Coated
  • Finger Print Memory No
  • Lock Style Combination Dial
  • Number of Bolts 6
  • Outside Height 55"
  • Outside Width 17-41/64"
  • Outside Depth 27"
  • Inside Height 54-3/4"
  • Inside Width 26"
  • Inside Depth 14"
  • Door Opening Height 50-51/64"
  • Door Opening Width 22-9/16"
  • Door Plate Thickness 2mm
  • Wall Thickness 2mm
  • Holds (22) Guns
  • Features Two Way Locking with 1" Live Action Locking Bolts and 1" Deadbolts
  • Includes Fully Carpeted Interiors, Molded Barrel Rests with Scope Standoffs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.