Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
STA-BIL

Fuel Treatments, Ethanol, 4 Oz.

  • Item# 10N793
  • Mfr. Model# 22265
  • Catalog Page# 1166
  • UNSPSC# 47131828
Fuel Treatments, Ethanol, 4 Oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.28 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STA-BIL® 360°® Performance™ additive has a vapor corrosion inhibitor that rises above the fuel line to extend rust and corrosion protection to all metal parts of the fuel system and combustion chamber. Use it with every fill-up to keep your engine running smoothly and powerfully, and boost fuel efficiency. 360° Performance removes the carbon buildup, gum, and varnish that impair engine performance and lets fuel burn more completely. It offers effective protection against ethanol blended fuels.

View More

Technical Specs

  • Item Ethanol Fuel Treatment
  • Type Ethanol
  • Size 4 oz.
  • Size/Net Weight 0.38
  • Color Amber
  • Container Type Bottle
  • Appearance Amber / Brown Liquid
  • Boiling Point (F) Greater Than150
  • Flash Point (F) 183
  • Specific Gravity 0.9
  • For Use With Gasoline
  • Application Vapor corrosion inhibitor rises above fuel line to protect all metal parts of the fuel system and combustion chamber from rust and corrosion. Effective ethanol protection.
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by works good i bought some to use in several equipment i have. it worked great and kept things going. keep up the good work. July 8, 2015
  • 2015-09-08T19:46:36.297-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10N793, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.