Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STA-BIL

Fuel Stabilizer, 1 Gal

  • Item# 10N803
  • Mfr. Model# 22255
  • Catalog Page# 1166
  • UNSPSC# 47131828
Fuel Stabilizer,1 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $177.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diesel Formula STA-BIL® Fuel Stabilizer helps keep fuel fresh for quick, easy starts. It's designed to add with every fill-up to prevent sludge and sediment formation, clean and lubricate the fuel system, protect against corrosion, and reduce oxidation caused by thermal breakdown. Diesel Formula STA-BIL® Fuel Stabilizer helps remove water to inhibit growth of bacteria, fungus, and algae. Compatible with all ULSD and biodiesel blends.

View More

Technical Specs

  • Item Fuel Stabilizer
  • Type Performance Imporver
  • Size 1 gal.
  • Size/Net Weight 35
  • Color Amber
  • Container Type Bottle
  • Appearance Liquid
  • pH 6.5 to 7.5
  • Boiling Point (F) Greater Than200
  • Flash Point (F) 169
  • Specific Gravity 0.994
  • For Use With Diesel Fuel
  • Application Add with every fill-up to help keep diesel fuel-including ULSD and biodiesel blends-fresh for quick, easy starts. Helps prevent sludge and sediment formation. Cleans and lubricates the fuel system.
  • pH Value 6.5 to 7.5
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.