ST
STA LUBE

White, Lithium, Multipurpose Grease, 35 lb., 1.5 NLGI Grade

  • Item # 39F944
  • My Part #
  • Mfr. Model # SL3155
  • Catalog Page # 2450
  • UNSPSC # 15121902
White,  Lithium,  Multipurpose Grease,  35 lb.,  1.5 NLGI Grade close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lubrication~Greases~Multipurpose Greases


$206.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-purity, food-grade Sta-Lube® Super White™ Multipurpose Grease from CRC® Industries is a superior performer for food processing equipment and other applications. It provides superior lubrication and durability in any weather and most temperatures. The lithium-based grease's bright white color is great for use where appearance is important.

View More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 1.5
  • Base Oil Mineral
  • Container Size 35 lb.
  • NSF Rating H2 No Food Contact
  • Grease Thickener Lithium
  • Grease Color White
  • Grease Container Pail
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • ISO Viscosity Grade 165
  • Viscosity Index 50
  • Flash Point 475 Degrees F
  • Dropping Point 350 Degrees F
  • Four-Ball Wear 0.6mm
  • Specific Gravity 0.9 at 60 Degrees F
  • Timken OK Load 25 lb.
  • Standards Non-Flammable, NSF Registered, Category Code H-2
  • Application Assembly Lubes, Bearings, Break-In Lubrication for Bearings, Cables, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels and Openers, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Roller Bearings, Sleeve Bearings.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

Documentation

Alternate Search Terms

Related Products