Navigation Menu New

Access My Account, Order History, Lists and more here.

13P453 SL3150 UNSPSC # 15121902

White, Lithium, Multipurpose Grease, 14 oz, 1.5 NLGI Grade

  • Item # 13P453
  • Mfr. Model # SL3150
  • UNSPSC # 15121902
  • Catalog Page # 2451 2451
Country of Origin USA. Country of Origin is subject to change.

Lithium soaps are the most commonly used thickeners. They offer excellent lubricity, shear stability, and thermal resistance. Suitable for applications with rolling bearings, this low-viscosity grease has a soft consistency somewhere between tomato paste and peanut butter.

Tap image to zoom.

Roll over image to zoom.

White, Lithium, Multipurpose Grease, 14 oz, 1.5 NLGI Grade

  • Item # 13P453
  • Mfr. Model # SL3150
  • UNSPSC # 15121902
  • Catalog Page # 2451 2451
Country of Origin USA. Country of Origin is subject to change.

Lithium soaps are the most commonly used thickeners. They offer excellent lubricity, shear stability, and thermal resistance. Suitable for applications with rolling bearings, this low-viscosity grease has a soft consistency somewhere between tomato paste and peanut butter.

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 1.5
  • Base Oil Mineral
  • Container Size 14 oz
  • NSF Rating H2 No Food Contact
  • Grease Thickener Lithium
  • Grease Color White
  • Grease Container Cartridge
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • ISO Viscosity Grade 165
  • Viscosity Index 50
  • Flash Point 475 Degrees F
  • Dropping Point 350 Degrees F
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.9
  • Timken OK Load 25 lb
  • Standards NSF Registered, Category Code H-2
  • Application Assembly Lubes, Bearings, Break In Lubrication for Bearings, Cables, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels, Hinges, Latches, Machinery, Open Gears, Openers, Overhead Door Tracks, Roller Bearings, Sleeve Bearings

Lithium soaps are the most commonly used thickeners. They offer excellent lubricity, shear stability, and thermal resistance. Suitable for applications with rolling bearings, this low-viscosity grease has a soft consistency somewhere between tomato paste and peanut butter.

Compliance and Restrictions

Back to Top