Navigation Menu New

Access My Account, Order History, Lists and more here.

19MZ85 SL3110 UNSPSC # 15121902

Wheel Bearing Grease: 14 oz Size, Cartridge, 150 SUS Viscosity (SUS @ 100 F)

  • Item # 19MZ85
  • Mfr. Model # SL3110
  • UNSPSC # 15121902
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wheel Bearing Grease: 14 oz Size, Cartridge, 150 SUS Viscosity (SUS @ 100 F)

  • Item # 19MZ85
  • Mfr. Model # SL3110
  • UNSPSC # 15121902
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Wheel Bearing Grease
  • Type Nonflammable
  • Size 14 oz
  • Size/Net Weight 14 oz
  • Color Amber
  • Container Type Cartridge
  • Appearance Semi Solid
  • Freezing Point (F) 60 Degrees F
  • Flash Point (F) 450 Degrees F
  • Specific Gravity 0.9
  • Viscosity (SUS @ 100 F) 150 SUS
  • Viscosity Index 90
  • VOC Content 0.01
  • Application Chassis, Disc Brakes, Linkage, U Joints, Wheel Bearings
  • Standards NLGI 2
  • Package Quantity 1

Compliance and Restrictions

Back to Top