Navigation Menu New

Access My Account, Order History, Lists and more here.

19MZ81 SL2631 UNSPSC # 47131828

Power Steering Fluid: 15 oz Size, Bottle

  • Item # 19MZ81
  • Mfr. Model # SL2631
  • UNSPSC # 47131828
  • Catalog Page # 897 897
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Power Steering Fluid: 15 oz Size, Bottle

  • Item # 19MZ81
  • Mfr. Model # SL2631
  • UNSPSC # 47131828
  • Catalog Page # 897 897
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Power Steering Fluid
  • Type Non-Flammable
  • Size 15 oz
  • Size/Net Weight 15 oz
  • Color Red
  • Container Type Bottle
  • Appearance Liquid
  • Boiling Point (F) 680 Degrees F
  • Flash Point (F) 350 Degrees F
  • Specific Gravity 0.861
  • Viscosity (SUS @ 100 F) 7 SUS
  • VOC Content 0.062
  • For Use With Power Steering Systems
  • Application Automotive
  • Package Quantity 1

Compliance and Restrictions

  • This item is restricted in certain states. View all states.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top