Skip Content

ST
STA LUBE

Mineral, SAE Grade : Not Specified, 4 oz. Tube

  • Item # 1YHP2
  • My Part #
  • Mfr. Model # SL2411
  • Catalog Page # 933
  • UNSPSC # 15121508
Differential Friction Modifier,4 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sta-Lube® Equa-Torque friction modifier concentrate is designed to reduce the coefficient of friction to improve differential performance.

View More

Technical Specs

  • Series Equa-Torque(R)
  • Item - Gear Oil Gear Lubricant
  • ISO Viscosity Grade Not Specified
  • SAE Grade Not Specified
  • Base Oil Mineral
  • Container Size 4 oz.
  • Lubricant NSF Rating Not Rated
  • Viscosity Index Not Specified
  • Flash Point 309 Degrees F
  • Container Style Tube
  • Color Amber
  • Standards GM #1052358, Ford #M2C118-A, Chrysler #4318060
  • Application Friction modifiers boost gear oil's ability to reduce differential chatter and avoid clutch sticking. For use with GL-5 gear oils.
  • Specific Gravity 0.92
  • Green Environmental Attribute RoHS Compliant
  • AGMA Standard Not AGMA Rated
  • Extreme Pressure Use No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.