Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STA LUBE

Amber Silica High Temperature Grease, 35 lb., NLGI Grade: 1.5

  • Item# 39F948
  • Mfr. Model# SL3585
  • Catalog Page# N/A
  • UNSPSC# 15121902
Amber Silica High Temperature Grease, 35 lb., NLGI Grade: 1.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,189.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Temperature Grease
  • NLGI Grade 1.5
  • Base Oil Synthetic
  • Container Size 35 lb.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Silica
  • Grease Color Amber
  • Grease Container Pail
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 400 Degrees F
  • ISO Viscosity Grade 450
  • Viscosity Index 135
  • Flash Point 500 Degrees F
  • Dropping Point 600 Degrees F
  • Four-Ball Wear 0.50mm
  • Specific Gravity 0.9
  • Timken OK Load 50 lb.
  • Standards Non-Flammable
  • Application Clinker Cooler Bearings, Fans, High Temperature Applications, High Temperature Pumps, Mining Applications, Ovens, Overhead Oven Trolleys, Paper Machine Dryers, Pumps, Super Heated Steam Dryers, Treadmills
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.