ST
STA LUBE

Gray Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2

  • Item # 5EWA1
  • My Part #
  • Mfr. Model # SL3330
  • Catalog Page # N/A
  • UNSPSC # 15121902
Gray Lithium Multipurpose Grease, 14 oz., NLGI Grade: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 14 oz.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Lithium
  • Grease Color Gray
  • Grease Container Cartridge
  • Lubricant Additives Molybdenum
  • Min. Operating Temp. -25 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Flash Point 302 Degrees F
  • Dropping Point 350 Degrees F
  • Four-Ball Wear 0.60mm
  • Specific Gravity 0.9
  • Timken OK Load 45 lb.
  • Application Automotive Applications, Backing Plates, Ball Joints, Chassis Points, Construction Ball, Roller Bearings, Idler Bearings, Industrial Applications, Mining Applications, Pillow Block Bearings, Sprocket Bearings, U Joints, Water Pumps, Wheel Bearings
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.