Navigation Menu New

Access My Account, Order History, Lists and more here.

19NA16 SL35925 UNSPSC # 15121502

General Purpose Anti-Seize: 8 oz Container Size, Can, Lithium 12, No Additives, 20° to 250°F

  • Item # 19NA16
  • Mfr. Model # SL35925
  • UNSPSC # 15121502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

General purpose anti-seize can be used in a wide variety of applications to prevent threaded fasteners and close-fitting parts from locking together.

Tap image to zoom.

Roll over image to zoom.

General Purpose Anti-Seize: 8 oz Container Size, Can, Lithium 12, No Additives, 20° to 250°F

  • Item # 19NA16
  • Mfr. Model # SL35925
  • UNSPSC # 15121502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

General purpose anti-seize can be used in a wide variety of applications to prevent threaded fasteners and close-fitting parts from locking together.

Technical Specs

  • Anti-Seize Type General Purpose Anti-Seize
  • Anti-Seize Brand STA Lube
  • Net Fill 8 oz
  • Container Size 8 oz
  • Anti-Seize Container Can
  • Anti-Seize Base Lithium 12
  • Primary Additive No Additives
  • Metal Free Yes
  • For Use On Materials Aluminum Conduit, Bolts, Bushings, Fittings, Flanges, Metals, Nuts, Pipes, Plugs, Screws
  • Water Resistant Yes
  • Conductive No
  • Maximum Pressure Not Rated
  • Anti-Seize Color Amber
  • Odorless No
  • Min. Operating Temp. 20 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • NSF Rating Not Rated
  • 50 State VOC Compliant Yes
  • VOC Content 0 %
  • Flammability Non-Flammable
  • Flash Point 335 Degrees F
  • Standards RoHS Compliant
  • USDA Certified Biobased Product No

General purpose anti-seize can be used in a wide variety of applications to prevent threaded fasteners and close-fitting parts from locking together.

Compliance and Restrictions

Back to Top