Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

STA LUBE Air Tool Oil: Petroleum, -20°F, 225°F Max. Op Temp., 1 gal Container Size, Bottle

Item 
19MZ76
Mfr. Model 
SL2533

Product Details

Catalog Page
N/A
Brand
STA LUBE
ISO Viscosity Grade
22
SAE Grade
Not Specified
Base Oil
Petroleum
Container Size
1 gal
Container Type
Bottle
NSF Rating
Not Rated
Min. Operating Temp.
-20°F
Max. Operating Temp.
225 °F
Viscosity Index
40
Flash Point
300 °F
Pour Point
-5°F
Color
Amber
Timken OK Load
Not Determined
Application
Air Drills; Air Grinders; Air Hammers; Air Impact Wrenches; Air Motors; Air Ratchets; Air Sanders
Specific Gravity
0.92
For Use With
Air Line Tools
Food Grade Oil
No
UNSPSC
12181601
Country of Origin
USA (subject to change)
Product Description

Air tool lubricant reduces friction on moving parts to prolong lifespan and prevent premature parts failure. Lubricant is placed in the air intake valve of air-powered tools before use as recommended by the manufacturer.