ST
STA-KON

Red Male Disconnect, Vinyl Insulation Type, 22 to 18 AWG Wire Range

  • Item # 1AYB7
  • My Part #
  • Mfr. Model # 18RAD-187
  • Catalog Page # N/A
  • UNSPSC # 39121409
Red Male Disconnect, Vinyl Insulation Type, 22 to 18 AWG Wire Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For lower installation costs, this male tab can be inserted and removed from the corresponding female tab

View More

Technical Specs

  • Item Male Disconnect
  • Insulation Partial
  • Insulation Type Vinyl
  • Insulation Color Red
  • Wire Range 22 to 18 AWG
  • Tab Size 0.187" x 0.032"
  • Barrel Inside Dia. 0.060"
  • Max. Temp. 221 Degrees F
  • Max. Voltage 300V
  • Overall Length 0.870"
  • Seam Overlapped
  • Connection Material Tin-Plated Copper
  • Standards UL Listed E66716, CSA, RoHS Compliant
  • Connection Type Crimp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.