Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
STA-KON

10-1/8"L Ratchet Crimper, 26 to 10 AWG

  • Item # 4LV85
  • Mfr. Model # WT1377
  • Catalog Page # N/A
  • UNSPSC # 27111518
10-1/8"L Ratchet Crimper, 26 to 10 AWG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $558.50 / each
Get This Price

$446.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sta-Kon® Hand Ratchet Crimper is a heavy-duty tool that is built for crimping non-insulated high-temperature terminals, splices, and disconnects.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Ratchet Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity 26 to 10 AWG
  • Overall Length 10-1/8"
  • For Use With Non-insulated High Temp Terminals (NW Series)
  • Cuts No
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Manual
  • Handle Type Insulated
  • Replacement Die Code None
  • Features Shure-Stake Ratchet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.