ST
STA-KON

Blue Male Disconnect, Vinyl Insulation Type, 16 to 14 AWG Wire Range

  • Item # 1AYB9
  • My Part #
  • Mfr. Model # 14RBD-187
  • Catalog Page # N/A
  • UNSPSC # 39121409
Blue Male Disconnect, Vinyl Insulation Type, 16 to 14 AWG Wire Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Connectors~Wire Disconnects


$69.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.24 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For lower installation costs, this male tab can be inserted and removed from the corresponding female tab

View More

Technical Specs

  • Item Male Disconnect
  • Insulation Partial
  • Insulation Type Vinyl
  • Insulation Color Blue
  • Wire Range 16 to 14 AWG
  • Tab Size 0.032" x 0.187"
  • Barrel Inside Dia. 0.086"
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Overall Length 0.87"
  • Seam Overlapped
  • Connection Material Tin-Plated Copper
  • Standards UL Listed E66716, CSA, RoHS Compliant
  • Connection Type Crimp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products