Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
STA-KON

Ballast Disconnect, 600V Max. Voltage, Number of Ports: 3, Insulation Type: Polycarbonate

  • Item # 1DMW3
  • Mfr. Model # LD3
  • Catalog Page # N/A
  • UNSPSC # 39121409
Ballast Disconnect, 600V Max. Voltage, Number of Ports: 3, Insulation Type: Polycarbonate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4.30 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-Pole Luminaire Disconnect Kit is for servicing electricians, and includes two male/line half and two female/load half of the luminaire disconnect polybagged with installation instructions. Oversized electrical contacts improve conductivity and reduce temperature rise, while the integral wire leads to an easy installation. A fool-proof design enables mating halves to be installed in only one way. Contacts made of tin-plated brass. The finger-safe line side prevents installer from touching hot contacts. Rounded compact design is small enough to be used in compact applications, as it fits through 1/2" knockout.

View More

Technical Specs

  • Item Ballast Disconnect
  • Number of Ports 3
  • Insulation Type Polycarbonate
  • Wire Size 18 AWG
  • Max. Voltage 600V
  • Color Orange
  • Connection Type Twist On
  • Application New Installation or Retrofit
  • Max. Temp. 221 Degrees F
  • Overall Length 1.28"
  • Connection Material Tin-Plated Brass
  • Standards UL94-V2, NEC 410.73 (G), CEC Part I Rule 30-308(4)
  • Features 6" Wire Leads
  • Male/Female 2 Male/2 Female
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.