18 to 14 AWG Standard Fork Terminal

8 products found with these common attributes:
  • Item Fork Terminal
  • Terminal Type Standard
  • Wire Range 18 to 14 AWG
  • Connection Type Crimp
  • Standards UL Listed, CSA Certified
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
Narrow your results by
Brand
1 Selected
Insulation Type
Please Select
Insulation Color
1 Selected
Seam
Please Select
Overall Length
Please Select
Stud Size
Please Select

Brand

STA-KON

Insulation Color

Blue
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Insulation Type
Insulation Color
Seam
Overall Length
Stud Size
Price
Qty
Please use Qty box to add item(s) to cart.
Fork Terminal, Blue Nylon, Overlapped Seam, 18 to 14 AWG, 100 PK
RB14-10F
Nylon
Blue
Overlapped
0.870"
#10

$67.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Web Price $67.00 / pkg. of 100

Technical Specs

  • Item Fork Terminal
  • Terminal Type Standard
  • Wire Range 18 to 14 AWG
  • Connection Type Crimp
  • Insulation Type Nylon
  • Insulation Color Blue
  • Seam Overlapped
  • Standards UL Listed, CSA Certified
  • Overall Length 0.870"
  • Stud Size #10
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
Fork Terminal, Blue Nylon, Overlapped Seam, 18 to 14 AWG, 100 PK
RB14-6F
Nylon
Blue
Overlapped
0.870"
#6

$71.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Web Price $71.00 / pkg. of 100

Technical Specs

  • Item Fork Terminal
  • Terminal Type Standard
  • Wire Range 18 to 14 AWG
  • Connection Type Crimp
  • Insulation Type Nylon
  • Insulation Color Blue
  • Seam Overlapped
  • Standards UL Listed, CSA Certified
  • Overall Length 0.870"
  • Stud Size #6
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
Fork Terminal, Blue Nylon, Overlapped Seam, 18 to 14 AWG, 100 PK
RB14-8F
Nylon
Blue
Overlapped
0.870"
#8

$66.75 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Web Price $66.75 / pkg. of 100

Technical Specs

  • Item Fork Terminal
  • Terminal Type Standard
  • Wire Range 18 to 14 AWG
  • Connection Type Crimp
  • Insulation Type Nylon
  • Insulation Color Blue
  • Seam Overlapped
  • Standards UL Listed, CSA Certified
  • Overall Length 0.870"
  • Stud Size #8
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
Fork Terminal, Blue Nylon, Overlapped Seam, 18 to 14 AWG, 100 PK
RB14-14F
Nylon
Blue
Overlapped
0.950"
1/4"

$83.50 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Web Price $83.50 / pkg. of 100

Technical Specs

  • Item Fork Terminal
  • Terminal Type Standard
  • Wire Range 18 to 14 AWG
  • Connection Type Crimp
  • Insulation Type Nylon
  • Insulation Color Blue
  • Seam Overlapped
  • Standards UL Listed, CSA Certified
  • Overall Length 0.950"
  • Stud Size 1/4"
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
Fork Terminal, Blue Vinyl, Brazed Seam, 18 to 14 AWG, 100 PK
14RB-10F
Vinyl
Blue
Brazed
0.970"
#10

$48.90 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Web Price $48.90 / pkg. of 100

Technical Specs

  • Item Fork Terminal
  • Terminal Type Standard
  • Wire Range 18 to 14 AWG
  • Connection Type Crimp
  • Insulation Type Vinyl
  • Insulation Color Blue
  • Seam Brazed
  • Standards UL Listed, CSA Certified
  • Overall Length 0.970"
  • Stud Size #10
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
Fork Terminal, Blue Vinyl, Brazed Seam, 18 to 14 AWG, 100 PK
14RB-6F
Vinyl
Blue
Brazed
0.970"
#6

$52.25 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Web Price $52.25 / pkg. of 100

Technical Specs

  • Item Fork Terminal
  • Terminal Type Standard
  • Wire Range 18 to 14 AWG
  • Connection Type Crimp
  • Insulation Type Vinyl
  • Insulation Color Blue
  • Seam Brazed
  • Standards UL Listed, CSA Certified
  • Overall Length 0.970"
  • Stud Size #6
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
Fork Terminal, Blue Vinyl, Brazed Seam, 18 to 14 AWG, 100 PK
14RB-8F
Vinyl
Blue
Brazed
0.970"
#8

$47.40 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Web Price $47.40 / pkg. of 100

Technical Specs

  • Item Fork Terminal
  • Terminal Type Standard
  • Wire Range 18 to 14 AWG
  • Connection Type Crimp
  • Insulation Type Vinyl
  • Insulation Color Blue
  • Seam Brazed
  • Standards UL Listed, CSA Certified
  • Overall Length 0.970"
  • Stud Size #8
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
Fork Terminal, Blue Vinyl, Brazed Seam, 18 to 14 AWG, 100 PK
14RB-14F
Vinyl
Blue
Brazed
1.110"
1/4"

$79.75 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Web Price $79.75 / pkg. of 100

Technical Specs

  • Item Fork Terminal
  • Terminal Type Standard
  • Wire Range 18 to 14 AWG
  • Connection Type Crimp
  • Insulation Type Vinyl
  • Insulation Color Blue
  • Seam Brazed
  • Standards UL Listed, CSA Certified
  • Overall Length 1.110"
  • Stud Size 1/4"
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More