TP
SSTD

Clear 32 oz. Adhesive, 2 hr. Curing Time, 1 EA

  • Item # 52JC73
  • My Part #
  • Mfr. Model # SSTD5893200
  • Catalog Page # N/A
  • UNSPSC # 31201616
Clear 32 oz. Adhesive, 2 hr. Curing Time, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Application Family General Purpose
  • Materials Bonded Asphalt, Concrete
  • Size 32 oz.
  • Begins to Harden - Adhesives 5 min.
  • Full Cure Time - Adhesives 2 hr.
  • Cured Color Family Clears
  • Adhesive Color Clear
  • Chemical Base Acrylic
  • Application Temp. Range -40 Degrees to 150 Degrees F
  • VOC Content 0
  • Container Type - Adhesives Can
  • Container Size - Adhesives 32.00 oz.
  • Tensile Strength 3800 psi
  • Shear Strength Not Specified
  • Characteristics Bonds to Concrete and Asphault, Solvent Free, Water Based, Trowel Grade/Rollable, Quick Grab Formula, Water Resistant, Water Clean Up, VOC Compliant
  • Standards ASTM D638, ASTMD4541, ASTM D2240, ATSM D4060, ATSM D570
  • Work Life 2 hr.
  • Functional Cure 4 hr.
  • Item Adhesive
  • Type Multipurpose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.