Skip Content


Straight Wall Container, Yellow, 19"H x 26"L x 12"W, 1EA

  • Item # 8PLT3
  • My Part #
  • Mfr. Model # 1461.261912YL1
  • Catalog Page # N/A
  • Catalog Group # F1871
  • UNSPSC # 24112404
Solid Wall Stacking Cntner,26x12x19,Ylw close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SSI SCHAEFER general-purpose, straight wall container is easy to clean and ideal for food processing and industrial applications. Durable, high-density polyethylene construction resists most oils, acids, and alkalis. Container is stackable for easy transport.

View More

Technical Specs

  • Item Straight Wall Container
  • Outside Length 26"
  • Outside Width 12"
  • Outside Height 19"
  • Volume Capacity 2.51 cu. ft.
  • Load Capacity 55 lb.
  • Color Yellow
  • Material High Density Polyethylene
  • Inside Length 24-3/4"
  • Inside Width 18-1/2"
  • Inside Height 11-1/8"
  • Storage Container Style Solid Walls, Solid Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.