NC
SSI SCHAEFER

Straight Wall Container, Charcoal, 7-1/2"H x 23-29/32"L x 14-29/32"W, 1EA

  • Item # 54LW63
  • My Part #
  • Mfr. Model # NF241507.ASGY3
  • Catalog Page # N/A
  • UNSPSC # 24112003
Straight Wall Container, Charcoal, 7-1/2"H x 23-29/32"L x 14-29/32"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This straight wall container features polypropylene construction, which offers heat resistance and high chemical resistance. It also features solid walls and a solid bottom. Use for storage and stacking with other compatible containers, available separately.

View More

Technical Specs

  • Item Straight Wall Container
  • Outside Length 23-29/32"
  • Outside Width 14-29/32"
  • Outside Height 7-1/2"
  • Volume Capacity 1.12 cu. ft.
  • Load Capacity 33 lb.
  • Color Charcoal
  • Material Polypropylene
  • Inside Length 21-1/2"
  • Inside Width 13-7/64"
  • Inside Height 6-29/32"
  • Storage Container Style Solid Walls, Solid Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.