DV
SSI SCHAEFER

Straight Wall Container, Gray, 7-1/2"H x 47-29/32"L x 14-29/32"W, 1EA

  • Item # 54LW56
  • My Part #
  • Mfr. Model # NF481507.ASGY1
  • Catalog Page # N/A
  • UNSPSC # 24112003
Straight Wall Container, Gray, 7-1/2"H x 47-29/32"L x 14-29/32"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This straight wall container features polypropylene construction, which offers heat resistance and high chemical resistance. It also features solid walls and a solid bottom. Use for storage and stacking with other compatible containers, available separately.

View More

Technical Specs

  • Item Straight Wall Container
  • Outside Length 47-29/32"
  • Outside Width 14-29/32"
  • Outside Height 7-1/2"
  • Volume Capacity 2.46 cu. ft.
  • Load Capacity 33 lb.
  • Color Gray
  • Material Polypropylene
  • Inside Length 46-19/64"
  • Inside Width 13-7/64"
  • Inside Height 6-29/32"
  • Storage Container Style Solid Walls, Solid Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms