Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SSI SCHAEFER

Straight Wall Container, Gray, 9-1/2"H x 12"L x 15"W, 1EA

  • Item # 34TF42
  • My Part #
  • Mfr. Model # AF121509.VVGY1
  • Catalog Page # N/A
  • UNSPSC # 24112003
Straight Wall Container, Gray, 9-1/2"H x 12"L x 15"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Easy to move with ergonomic handles on 2 sides and fingertip handles on adjacent sides.

View More

Technical Specs

  • Item Straight Wall Container
  • Outside Length 12"
  • Outside Width 15"
  • Outside Height 9-1/2"
  • Volume Capacity 0.62 cu. ft.
  • Load Capacity 55 lb.
  • Color Gray
  • Material High Density Polyethylene
  • Inside Length 9-5/16"
  • Inside Width 12-7/8"
  • Inside Height 8-13/16"
  • Storage Container Style Vented Walls, Vented Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms