Skip Content

WV
SSI SCHAEFER

Straight Wall Container, Gray, 7-1/2"H x 12"L x 15"W, 1EA

  • Item # 34TF41
  • My Part #
  • Mfr. Model # AF121507.VVGY1
  • Catalog Page # 1547
  • UNSPSC # 24112003
Perforated Dstrbn Cntner,12x15x7-1/2,Gry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Easy to move with ergonomic handles on 2 sides and fingertip handles on adjacent sides.

View More

Technical Specs

  • Item Straight Wall Container
  • Outside Length 12"
  • Outside Width 15"
  • Outside Height 7-1/2"
  • Volume Capacity 0.48 cu. ft.
  • Load Capacity 55 lb.
  • Color Gray
  • Material High Density Polyethylene
  • Inside Length 9-5/16"
  • Inside Width 12-7/8"
  • Inside Height 6-13/16"
  • Storage Container Style Vented Walls, Vented Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms