TP
SSI SCHAEFER

Gray Lid, 23-5/8" L x 15-3/4"

  • Item # 49H893
  • My Part #
  • Mfr. Model # ELBDS.64GY1
  • Catalog Page # 1294
  • UNSPSC # 24112409
Gray Lid, 23-5/8" L x 15-3/4" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Container Lids


$19.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SSI Schaefer container lid is a one-piece hinged lid for use with ELB series containers 49H887, 49H888, and 49H889. The lid includes two hinge clips and two locking clips for securing the lid to a container.

View More

Technical Specs

  • Item Lid
  • Outside Length 23-5/8"
  • Outside Width 15-3/4"
  • Material Polypropylene
  • Color Gray
  • Includes Plastic Clips
  • Used With Bin or Container Style Straight Wall Container
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms