Skip Content

DV
SSI SCHAEFER

Collapsible Container, Gray, 8-1/8"H x 23-15/16"L x 22-7/16"

  • Item # 49H899
  • My Part #
  • Mfr. Model # CF242207.LSGY1
  • Catalog Page # N/A
  • UNSPSC # 24112110
Collapsible Container,23-11/16 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collapsible Containers

Product Details

High-density polypropylene construction is lightweight and strong and specifically developed for North American shipping standards used by the AIAG. Container features a smooth Transtacâ„¢ bottom (required for use with flip top lid). Includes security interlocks on sidewall hinges and lower pivots to prevent misalignment of sidewall components and protect against side impacts. Ergonomic pocket handles ensure a more comfortable grip and easier transport. 100% recyclable.

View More

Technical Specs

  • Item Collapsible Container
  • Outside Length 23-15/16"
  • Outside Width 22-7/16"
  • Outside Height 8-1/8"
  • Color Gray
  • Material Polypropylene
  • Volume Capacity 1.70 cu. ft.
  • Load Capacity 33 lb.
  • Folded Length 23-15/16"
  • Folded Width 22-7/16"
  • Folded Height 4"
  • Includes Lid
  • Inside Length 21-15/16"
  • Inside Width 21-1/4"
  • Inside Height 7"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.