Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SSI SCHAEFER

Collapsible Container, Charcoal, 14-1/2"H x 23-15/16"L x 22-7/16"

  • Item # 49H898
  • My Part #
  • Mfr. Model # CF242214.FSGY3
  • Catalog Page # N/A
  • UNSPSC # 24112110
Collapsible Container, Charcoal, 14-1/2"H x 23-15/16"L x 22-7/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collapsible Containers

Product Details

High-density polypropylene construction is lightweight and strong and specifically developed for North American shipping standards used by the AIAG. Container features a smooth Transtacâ„¢ bottom. Includes security interlocks on sidewall hinges and lower pivots to prevent misalignment of sidewall components and protect against side impacts. Ergonomic pocket handles ensure a more comfortable grip and easier transport. 100% recyclable.

View More

Technical Specs

  • Item Collapsible Container
  • Outside Length 23-15/16"
  • Outside Width 22-7/16"
  • Outside Height 14-1/2"
  • Color Charcoal
  • Material Polypropylene
  • Volume Capacity 3.60 cu. ft.
  • Load Capacity 33 lb.
  • Folded Length 23-15/16"
  • Folded Width 22-7/16"
  • Folded Height 4"
  • Inside Length 21-15/16"
  • Inside Width 21-1/4"
  • Inside Height 13-15/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.