Skip Content

WV
SSI SCHAEFER

Collapsible Container, Gray, 8-1/8"H x 11-15/16"L x 14-15/16"

  • Item # 49H884
  • My Part #
  • Mfr. Model # CF121507.LSGY1
  • Catalog Page # 1549
  • UNSPSC # 24112110
Collapsible Container,11-15/16 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $33.80 / each

Web Price $33.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-density polypropylene construction is lightweight and strong and specifically developed for North American shipping standards used by the AIAG. Container features a smooth Transtacâ„¢ bottom. Includes security interlocks on sidewall hinges and lower pivots to prevent misalignment of sidewall components and protect against side impacts. Ergonomic pocket handles ensure a more comfortable grip and easier transport. 100% recyclable.

View More

Technical Specs

  • Item Collapsible Container
  • Outside Length 11-15/16"
  • Outside Width 14-15/16"
  • Outside Height 8-1/8"
  • Color Gray
  • Material Polypropylene
  • Volume Capacity 0.50 cu. ft.
  • Load Capacity 33 lb.
  • Folded Length 11-15/16"
  • Folded Width 14-15/16"
  • Folded Height 4"
  • Includes Lid
  • Inside Length 9-13/16"
  • Inside Width 13-3/4"
  • Inside Height 7"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.