Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
SSI SCHAEFER

Collapsible Container, Charcoal, 7-1/2"H x 11-15/16"L x 14-15/16"

  • Item # 49H880
  • My Part #
  • Mfr. Model # CF121507.ASGY3
  • Catalog Page # N/A
  • UNSPSC # 24112504
Collapsible Container, Charcoal, 7-1/2"H x 11-15/16"L x 14-15/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collapsible Containers

Product Details

High-density polypropylene construction is lightweight and strong and specifically developed for North American shipping standards used by the AIAG. Container features a smooth Transtacâ„¢ bottom. Includes security interlocks on sidewall hinges and lower pivots to prevent misalignment of sidewall components and protect against side impacts. Ergonomic pocket handles ensure a more comfortable grip and easier transport. 100% recyclable.

View More

Technical Specs

  • Item Collapsible Container
  • Outside Length 11-15/16"
  • Outside Width 14-15/16"
  • Outside Height 7-1/2"
  • Color Charcoal
  • Material Polypropylene
  • Volume Capacity 0.50 cu. ft.
  • Load Capacity 33 lb.
  • Folded Length 11-15/16"
  • Folded Width 14-15/16"
  • Folded Height 2-1/2"
  • Inside Length 9-13/16"
  • Inside Width 13-3/4"
  • Inside Height 6-15/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.