Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SSI SCHAEFER

Starter Open, 50-3/8W x 24"D x 85-1/2" Load Cap., 5 Shelves, Gray

  • Item # 4VL58
  • My Part #
  • Mfr. Model # 6065X
  • Catalog Page # N/A
  • UNSPSC # 24102004
Starter Open, 50-3/8W x 24"D x 85-1/2" Load Cap., 5 Shelves, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Shelving Type Starter
  • Shelving Style Open
  • Overall Width 50-3/8
  • Overall Depth 24"
  • Overall Height 85-1/2"
  • Shelving Frame Material Steel
  • No. of Shelves 5
  • Shelf Capacity 1000 lb.
  • Color Gray
  • Shelving Post Gauge 14
  • Shelf Adjustments 1-1/2"
  • Finish - Shelving and Racks Baked Enamel
  • Includes Fixed Base, Top Shelf, (3) Adjustable Shelves, (4) Posts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products