Skip Content

TP
SSI

Basket Strainer,304 SS,1/2",FNPT x FNPT

  • Item # 3EJH3
  • My Part #
  • Mfr. Model # 0050-300B2TC-1
  • Catalog Page # 2897
  • UNSPSC # 40142501
Basket Strainer,304 SS,1/2",FNPT x FNPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $186.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring quick-opening, nonyoke knobs that help reduce service time in applications needing frequent maintenance and large-capacity straining, this SSI basket strainer is designed for large-capacity straining in water cooling, seawater, and hot water applications. The cover and basket O-ring seals eliminate particle bypass and reduce the need for gasket replacement.

View More

Technical Specs

  • Item Basket Strainer
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Max. Fluid Temp. 800 Degrees F
  • Length 9-1/2"
  • Height 6-5/16"
  • Mesh 1/32"
  • Screen Material 304 Stainless Steel
  • Screen Area 2-15/32"
  • Housing Material Carbon Steel
  • Flow Rate 4.5 gpm
  • Max. Pressure 700 psi @ 100 Degrees F
  • Gasket Material 304 Stainless Steel
  • Standards ASME B1.20.1
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.