NC
SSI

3" Check Valve, Archetype: Single, Inline Triple Duty, Flange x Flange

  • Item # 1RXE5
  • My Part #
  • Mfr. Model # 0300-125TFI-B
  • Catalog Page # 2901
  • UNSPSC # 40141634
3" Check Valve, Archetype: Single, Inline Triple Duty, Flange x Flange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $286.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 63.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Triple-Duty

• Max. temp.: 212°F
With spring-loaded silent check valve, balancing valve, and shut-off valve. Center-guided Buna N seal disc ensures leak-free performance. For pump protection and HVAC chilled water installations.
Meet ASME B16.1 standards.
Heavy-Duty Check Valves

• Max. pressure: 200 psi

View More

Technical Specs

  • Item - Check Valves Check Valve
  • Archetype - Valves Single
  • Design - Check Valves Inline Triple Duty
  • Body Material - Valves Cast Iron
  • Pipe or Tube Size - Check Valves 3"
  • Connection Type - Check Valves Flange x Flange
  • Cracking Pressure - Check Valves 0.300 to 1.250 psi
  • Mounting Orientation - Check Valves Horizontal, Vertical
  • Seal Material - Check Valves Buna-N
  • Max. Temp. - Valves 300 Degrees F
  • Min. Temp. - Valves 60 Degrees F
  • Max. Water Pressure - Valves 200 psi @ 250 Degrees F
  • Max. Steam Pressure - Valves 200 psi WSP
  • Seat Material - Check Valves Buna-N
  • Spring Material - Check Valves Stainless Steel
  • Flow - Valves 700 gpm
  • Full Flow - Valves Yes
  • Application - Valves Process Piping
  • Overall Height 10-1/8"
  • Standards ASME B16.1
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.