Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Splash Kit, Cover And Caddie

  • Item# 11Z865
  • Mfr. Model# 380-0000
  • Catalog Page# N/A
  • UNSPSC# 42192301
Splash Kit, Cover And Caddie close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pool Lifts

Technical Specs

  • Item Splash Kit, Cover And Caddie
  • ADA Compliant ADA Compliant
  • Weight Capacity 400 lb.
  • Construction Powder-Coated Stainless Steel and Aluminum
  • Length 76"
  • Width 20"
  • Height 67"
  • Rotation 359 Degrees
  • Power Source Battery
  • Battery Included Yes
  • Features Meets or Exceeds American with Disabilities Acts Access Guidelines
  • Includes Battery, Charger, Battery Console, Waterproof Control, Stainless Steel Anchor Socket With Cover, Footrest, Seat Belt Assembly, Full Cover, and Caddie
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms